Zoro Homepage

.070" Brush Stem Diameter Brush Holder for Side Action Brush

  • Mfr # 27001

  • Zoro # G8096745


product price: $249.99
/pk 12, $20.83/ea
Free Shipping & Returns

Key Features

Shank Dia. (In.)
1/4 in
Refrigeration Fitting Size (O.D.)
0.249 in
Handle Material
Steel
Stem Diameter
0.125 in
Overall Length
4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
27001
Zoro #
G8096745
UPC #
-
Country of Origin
United States

Dimensions

Shank Dia. (In.)
1/4 in
Refrigeration Fitting Size (O.D.)
0.249 in
Stem Diameter
0.125 in
Overall Length
4 in

Details

Handle Material
Steel

Description

.070" Brush Stem Diameter Brush Holder for Side Action Brush

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.