
1-1/4 Brush D .008 Wire D Single Spiral Power Brush - SS, PK12
Mfr # 30187
Zoro # G8097217
product price: $258.99
/pk 12, $21.58/eaSold in multiples of 2 for $517.98
Free Shipping & Returns
Key Features
Bristle Dia.
0.008 in
Spiral Style
Single Spiral
Handle Material
Steel
Brush Dia.
1-1/4 in
Stem Material
Galvanized Steel
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
30187
Zoro #
G8097217
UPC #
-
Country of Origin
United States
Dimensions
Bristle Dia.
0.008 in
Brush Dia.
1-1/4 in
Stem Diameter
0.225 in
Brush Length
1 in
Overall Length
3-1/2 in
Details
Spiral Style
Single Spiral
Handle Material
Steel
Stem Material
Galvanized Steel
Fill Material
Stainless Steel
Stem Style
Single Stem
Description
1-1/4" Brush Diameter .008" Wire Diameter Single Spiral Power Brush - Stainless Steel
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.