
1-1/4" Brush Diameter Condenser Tube Brush - Stainless Steel
Mfr # 47039
Zoro # G8097199
product price: $505.99
/pk 12, $42.17/ea
Free Shipping & Returns
Key Features
Fill Material
Stainless Steel
Brush Length
4-1/2 in
Thread Size
1/4 NPT
Handle Material
Steel
Stem Material
Galvanized Steel
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
47039
Zoro #
G8097199
UPC #
-
Country of Origin
United States
Dimensions
Brush Length
4-1/2 in
Thread Size
1/4 NPT
Bristle Dia.
0.009 in
Brush Dia.
1-1/4 in
Overall Length
6-1/2 in to 7-1/2 in
Details
Fill Material
Stainless Steel
Handle Material
Steel
Stem Material
Galvanized Steel
Stem Style
Double Stem
Spiral Style
Single Spiral
Description
1-1/4" Brush Diameter Condenser Tube Brush - Stainless Steel
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.