
1-1/8" D Body Black Horsehair Fill .156" Orifice Female Thread Flow
Mfr # 25042
Zoro # G8101164
product price:Â $138.99
/pk 12, $11.58/ea
Sold in multiples of 2 for $277.98
Free Shipping & Returns
Key Features
Stem Diameter
0.135 in
Bristle Dia.
0.003 in
Handle Material
Steel
Fill Material
Carbon Steel
Spiral Style
Single Spiral
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
25042
Zoro #
G8101164
UPC #
-
Country of Origin
United States
Dimensions
Stem Diameter
0.135 in
Bristle Dia.
0.003 in
Brush Dia.
9/16 in
Overall Length
2-1/4 in
Brush Length
5/8 in
Details
Handle Material
Steel
Fill Material
Carbon Steel
Spiral Style
Single Spiral
Stem Material
Stainless Steel
Stem Style
Single Stem
Description
9/16" Brush Diameter .003" Fill Wire Diameter Side Action Brush-Paddle Brush - Carbon Steel
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.