1-3/4" Brush Diameter Condenser Tube Brush - Stainless Steel

  • Mfr # 47045

  • Zoro # G8096158


product price:  $530.99
/pk 12, $44.25/ea
Free Shipping & Returns

Key Features

Bristle Dia.
0.009 in
Thread Size
1/4 NPT
Stem Style
Double Stem
Handle Material
Steel
Overall Length
6-1/2 in to 7-1/2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
47045
Zoro #
G8096158
UPC #
-
Country of Origin
United States

Dimensions

Brush Dia.
1-3/4 in
Bristle Dia.
0.009 in
Thread Size
1/4 NPT
Overall Length
6-1/2 in to 7-1/2 in
Brush Length
4-1/2 in

Details

Stem Style
Double Stem
Handle Material
Steel
Fill Material
Stainless Steel
Stem Material
Galvanized Steel
Spiral Style
Single Spiral

Description

1-3/4" Brush Diameter Condenser Tube Brush - Stainless Steel

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.