1-3/4" Brush Diameter Metal Free Tube Brush - Polypropylene

  • Mfr # 731718

  • Zoro # G8193318


product price: $369.99
/pk 6, $61.67/ea
Free Shipping & Returns

Key Features

Filament Diameter
0.010 in
Handle Diameter
1/2 in
Brush Length
4 in
Fill Material
Polypropylene
Overall Length
18 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
731718
Zoro #
G8193318
UPC #
-
Country of Origin
United States

Dimensions

Filament Diameter
0.010 in
Handle Diameter
1/2 in
Brush Length
4 in
Overall Length
18 in

Details

Fill Material
Polypropylene

Description

1-3/4" Brush Diameter Metal Free Tube Brush - Polypropylene

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.