Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

1-3/8" Brush D .010" Bristle D Double Spiral Power Brush - Nylon

  • Mfr # 50323

  • Zoro # G8098924


product price: $494.99
/pk 12, $41.25/ea
Free Shipping & Returns

Key Features

Spiral Style
Double Spiral
Brush Length
2-1/2 in
Fill Material
Nylon
Bristle Dia.
0.010 in
Brush Dia.
1-3/8 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
50323
Zoro #
G8098924
UPC #
-
Country of Origin
United States

Dimensions

Brush Length
2-1/2 in
Bristle Dia.
0.010 in
Brush Dia.
1-3/8 in
Stem Diameter
0.235 in
Overall Length
5-1/2 in

Details

Spiral Style
Double Spiral
Fill Material
Nylon
Stem Style
Double Stem
Stem Material
Galvanized Steel
Handle Material
Steel

Description

1-3/8" Brush Diameter .010" Bristle Diameter Double Spiral Power Brush - Nylon

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.