
1 D .005 Fill Single Spiral Brush With Ring Handle - Carbon Steel, PK12
Mfr # 95066
Zoro # G8099615
product price: $202.99
/pk 12, $16.92/eaSold in multiples of 2 for $405.98
Free Shipping & Returns
Key Features
Spiral Style
Single Spiral
Stem Diameter
0.165 in
Bristle Dia.
0.005 in
Brush Dia.
1 in
Stem Style
Single Stem
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
95066
Zoro #
G8099615
UPC #
-
Country of Origin
United States
Dimensions
Stem Diameter
0.165 in
Bristle Dia.
0.005 in
Brush Dia.
1 in
Overall Length
10 in
Brush Length
3 in
Details
Spiral Style
Single Spiral
Stem Style
Single Stem
Stem Material
Galvanized Steel
Fill Material
Carbon Steel
Handle Material
Steel
Description
1" Diameter .005" Fill Single Spiral Brush With Ring Handle - Carbon Steel
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.