
11, 15 4 in 1 Double-Ended Tube/Fitting Brush, PK12
Mfr # 84306
Zoro # G8102729
product price: $704.99
/pk 12, $58.75/ea
Free Shipping & Returns
Key Features
Spiral Style
Single Spiral
Stem Style
Single Stem
Brush Length
1 in
Handle Material
Plastic
Fill Material
Stainless Steel
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
84306
Zoro #
G8102729
UPC #
-
Country of Origin
United States
Dimensions
Brush Length
1 in
Brush Dia.
7/8 in , 11/16 in
Overall Length
7-1/2 in
Bristle Dia.
0.008 in
Details
Spiral Style
Single Spiral
Stem Style
Single Stem
Handle Material
Plastic
Fill Material
Stainless Steel
Description
11/16", 15/16" 4 in 1 Double-Ended Tube/Fitting Brush
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.