Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

1/2" Brush D .004" Wire D Double Spiral Power Brush - SS

  • Mfr # 50087

  • Zoro # G8095555


product price: $397.99
/pk 12, $33.17/ea
Free Shipping & Returns

Key Features

Handle Material
Steel
Stem Style
Double Stem
Spiral Style
Double Spiral
Brush Length
2 in
Overall Length
5 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
50087
Zoro #
G8095555
UPC #
-
Country of Origin
United States

Dimensions

Brush Length
2 in
Overall Length
5 in
Stem Diameter
0.158 in
Bristle Dia.
0.004 in
Brush Dia.
1/2 in

Details

Handle Material
Steel
Stem Style
Double Stem
Spiral Style
Double Spiral
Fill Material
Stainless Steel
Stem Material
Galvanized Steel

Description

1/2" Brush Diameter .004" Wire Diameter Double Spiral Power Brush - Stainless Steel

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.