Zoro Homepage

1/2" D 7-1/2" Length Single Spiral Single-Stem Nylon Brushes

  • Mfr # 435151

  • Zoro # G8097095


product price: $100.99
/pk 12, $8.42/ea
Sold in multiples of 4 for $403.96
Free Shipping & Returns

Key Features

Brush Length
1-1/2 in
Handle Material
Steel
Brush Dia.
1/2 in
Stem Material
Galvanized Steel
Spiral Style
Single Spiral
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
435151
Zoro #
G8097095
UPC #
-
Country of Origin
United States

Dimensions

Brush Length
1-1/2 in
Brush Dia.
1/2 in
Bristle Dia.
0.012 in
Stem Diameter
0.070 in
Overall Length
7-1/2 in

Details

Handle Material
Steel
Stem Material
Galvanized Steel
Spiral Style
Single Spiral
Fill Material
Nylon
Stem Style
Single Stem

Description

1/2" Diameter 7-1/2" Length Single Spiral, Single-Stem Nylon Brushes, with Ring Handle and Galvanized Stem

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.