
3-1/2" Brush Diameter Condenser Tube Brush - Stainless Steel
Mfr # 67039
Zoro # G8099369
product price:Â $774.99
/pk 12, $64.58/ea
Free Shipping & Returns
Key Features
Spiral Style
Double Spiral
Overall Length
7-3/4 in to 8 in
Handle Material
Steel
Fill Material
Stainless Steel
Stem Material
Galvanized Steel
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
67039
Zoro #
G8099369
UPC #
-
Country of Origin
United States
Dimensions
Overall Length
7-3/4 in to 8 in
Brush Dia.
3-1/2 in
Brush Length
4-1/2 in
Bristle Dia.
0.013 in
Thread Size
1/4 NPT
Details
Spiral Style
Double Spiral
Handle Material
Steel
Fill Material
Stainless Steel
Stem Material
Galvanized Steel
Stem Style
Double Stem
Description
3-1/2" Brush Diameter Condenser Tube Brush - Stainless Steel
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.