Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

3 Brush Diameter Condenser Tube Brush - Brass, PK12

  • Mfr # 41060

  • Zoro # G8098020


product price: $695.99
/pk 12, $58.00/ea
Free Shipping & Returns

Key Features

Spiral Style
Single Spiral
Stem Material
Galvanized Steel
Handle Material
Steel
Fill Material
Brass
Thread Size
1/4 NPT
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
41060
Zoro #
G8098020
UPC #
-
Country of Origin
United States

Dimensions

Thread Size
1/4 NPT
Brush Length
4-1/2 in
Bristle Dia.
0.008 in
Brush Dia.
3 in
Overall Length
6-1/2 in to 7-1/2 in

Details

Spiral Style
Single Spiral
Stem Material
Galvanized Steel
Handle Material
Steel
Fill Material
Brass
Stem Style
Double Stem

Description

3" Brush Diameter Condenser Tube Brush - Brass

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.