4" Brush Diameter Condenser Tube Brush - Stainless Steel

  • Mfr # 47066

  • Zoro # G8096639


product price: $770.99
/pk 12, $64.25/ea
Free Shipping & Returns

Key Features

Stem Material
Galvanized Steel
Bristle Dia.
0.016 in
Thread Size
1/4 NPT
Spiral Style
Single Spiral
Overall Length
6-1/2 in to 7-1/2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
47066
Zoro #
G8096639
UPC #
-
Country of Origin
United States

Dimensions

Bristle Dia.
0.016 in
Thread Size
1/4 NPT
Brush Dia.
4 in
Overall Length
6-1/2 in to 7-1/2 in
Brush Length
4-1/2 in

Details

Stem Material
Galvanized Steel
Spiral Style
Single Spiral
Stem Style
Double Stem
Fill Material
Stainless Steel
Handle Material
Steel

Description

4" Brush Diameter Condenser Tube Brush - Stainless Steel

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.