
5/8 Brush D .022 Nylon Bristle Single-Spiral Double-Stem Power Brush, PK12
Mfr # 40015
Zoro # G8102625
product price: $297.99
/pk 12, $24.83/ea
Free Shipping & Returns
Key Features
Brush Length
2 in
Stem Diameter
0.207 in
Grit
320
Bristle Dia.
0.022 in
Fill Material
Nylon
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
40015
Zoro #
G8102625
UPC #
-
Country of Origin
United States
Dimensions
Brush Length
2 in
Stem Diameter
0.207 in
Bristle Dia.
0.022 in
Overall Length
5 in
Brush Dia.
5/8 in
Details
Grit
320
Fill Material
Nylon
Stem Material
Galvanized Steel
Description
5/8" Brush Diameter .022" Nylon Bristle Diameter Abrasive Nylon Single-Spiral Double-Stem Power Brush
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.