Zoro Homepage

7/16" Refrigeration and Plumbing Brush - Stainless Steel

  • Mfr # 84106

  • Zoro # G8100839


product price: $153.99
/pk 12, $12.83/ea
Sold in multiples of 2 for $307.98
Free Shipping & Returns

Key Features

Refrigeration Fitting Size (O.D.)
3/8 in
Stem Material
Galvanized Steel
Bristle Dia.
0.006 in
Handle Material
Plastic
Plumbing Fitting Size (I.D.)
1/4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
84106
Zoro #
G8100839
UPC #
-
Country of Origin
United States

Dimensions

Refrigeration Fitting Size (O.D.)
3/8 in
Bristle Dia.
0.006 in
Brush Dia.
7/16 in
Plumbing Fitting Size (I.D.)
1/4 in
Brush Length
1-1/4 in
Overall Length
6-5/8 in

Details

Stem Material
Galvanized Steel
Handle Material
Plastic
Spiral Style
Double Spiral
Fill Material
Stainless Steel
Stem Style
Double Stem

Description

7/16" Refrigeration and Plumbing Brush - Stainless Steel

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.