
7/8" Brush D .010" Bristle D Double Spiral Power Brush - Nylon
Mfr # 50213
Zoro # G8101609
product price: $290.99
/pk 12, $24.25/ea
Free Shipping & Returns
Key Features
Fill Material
Nylon
Spiral Style
Double Spiral
Brush Dia.
7/8 in
Bristle Dia.
0.010 in
Stem Material
Galvanized Steel
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
50213
Zoro #
G8101609
UPC #
-
Country of Origin
United States
Dimensions
Brush Dia.
7/8 in
Bristle Dia.
0.010 in
Overall Length
5-1/2 in
Brush Length
2-1/2 in
Stem Diameter
0.235 in
Details
Fill Material
Nylon
Spiral Style
Double Spiral
Stem Material
Galvanized Steel
Handle Material
Steel
Stem Style
Double Stem
Description
7/8" Brush Diameter .010" Bristle Diameter Double Spiral Power Brush - Nylon
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.