8" Bore Brush with .028" Nylon Bristles
- Mfr # 900674-8BT
- Zoro # G8223217
product price:Â
$
195.99
/ea
Sold in multiples of 2 for
$391.98
Free Shipping & Returns
Key Features
Brush Dia.
8 in
Fill Material
Nylon
Bristle Dia.
0.028 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 900674-8BT
- Zoro #
- G8223217
- UPC #
- -
- Country of Origin
- United States
- Fill Material
- Nylon
Dimensions
- Brush Dia.
- 8 in
- Bristle Dia.
- 0.028 in
Description
8" Bore Brush with .028" Nylon Bristles
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.