This item is Discontinued.

Gordon Brush Gordon Brush 221Ssb-12 Double Sided Utility .006 Stainless Steel And .006 Brass; Plastic Handle Scratch Brush; Case Of 96 221SSB-12

Gordon Brush 221Ssb-12 Double Sided Utility .006 Stainless Steel And .006 Brass; Plastic Handle Scratch Brush; Case Of 96 (Discontinued)

  • Mfr # 221SSB-12
  • Zoro # G303691582
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
221SSB-12
Zoro #
G303691582
UPC #
-
Country of Origin
China

Description

Black plastic handle with two brush faces on a triangular head. Specifically designed for ample knuckle clearance.

Features
  • Fill Material - 0.006 Brass/0.006 Stainless Steel.
  • Trim Length - 1/2 in.
  • Rows - 3 x 7.
  • Handle Length - 7-1/4 in.
  • Handle Width - 2-1/8 in.
  • Brush Face Length - 1-3/8 in.
  • Brush Face Width - 5/16 in.
  • Quantity - 12 Package.
  • Case Pack - 96 count.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.