This item is Discontinued.

Gordon Brush Gordon Brush 36N 4 Row Nylon Scratch Brush   Case of 12 36N

Gordon Brush 36N 4 Row Nylon Scratch Brush Case of 12 (Discontinued)

  • Mfr # 36N
  • Zoro # G303691841
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
36N
Zoro #
G303691841
UPC #
-
Country of Origin
China

Description

A large brush with a plywood handle and fill material for any surface. Works well for cleaning or roughing.

Specification
  • Fill Material - 0.018 Nylon.
  • Trim Length - 3/4 in.
  • Rows - 4 x 9.
  • Handle Length - 8-3/8 in.
  • Handle Width - 1-1/16 in.
  • Brush Face Length - 2-1/8 in.
  • Brush Face Width - 7/8 in.
  • Case pack - 24 count.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.