Hog Bristle, 2-1/2 x 1-3/8 Wood Block Scrub Brush, PK12

  • Mfr # 869904CK

  • Zoro # G8194176


product price:  $102.99
/pk 12, $8.58/ea
Sold in multiples of 4 for $411.96
Free Shipping & Returns

Key Features

Brush Type
Scrub Brush
Block Size
2-1/2 in
Number of Rows
9
Trim Length
5/8 in
Handle Material
Wood
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
869904CK
Zoro #
G8194176
UPC #
-
Country of Origin
United States

Dimensions

Block Size
2-1/2 in
Trim Length
5/8 in

Details

Brush Type
Scrub Brush
Number of Rows
9
Handle Material
Wood
Fill Material
Hog Bristle

Description

Hog Bristle, 2-1/2" x 1-3/8" Wood Block Scrub Brush

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.