Zoro Homepage

Ring Gasket, 12 In, Expanded PTFE

  • Mfr # STYLE 800

  • Zoro # G4670775


product price: $196.99
/ea
Free Shipping & Returns

Key Features

Pipe Size
12 in
Outside Dia.
16 1/8 in
Inside Dia.
12 3/4 in
Thickness
1/8 in
Material of Construction
Molded Expanded PTFE
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
STYLE 800
Zoro #
G4670775
UPC #
-
Country of Origin
Japan

Dimensions

Pipe Size
12 in
Outside Dia.
16 1/8 in
Inside Dia.
12 3/4 in
Thickness
1/8 in
Inside Diameter
12 3/4 in
For Pipe Size
12 in

Details

Material of Construction
Molded Expanded PTFE
Max. Pressure (PSI)
3,000 psi
Flange Class
Class 150
Color
White
Item
Ring Flange Gasket
Product Type
Flange Gasket
Metal Detectable
No
Type
Ring Gasket
Continuous Max. Temp. (F)
600 Degrees F
Temp. Range (F)
-450 to 600
Standards
ASME B16.21, ASME/ANSI Pressure Class-150 LB
Insert Material
None
FDA Approved
No
For Flange ANSI Class
150
Reinforced
No
Market
Industrial
For Fluid Type
Acids, Alkali, Solvents
Metal Detectable Gasket
No
For Material Type
Fiber Reinforced Plastic, Glass-Lined Steel, Steel
Binder Material
None
For Piping System
Chemical, Minerals, Mining, Power Generation, Pulp and Paper Manufacturing, Semiconductor Manufacturing
Resistance Properties
Chemical-Resistant
System of Measurement
Inch
Hardness
Not Rated
Maximum Operating Temperature
600 Degrees F
Minimum Operating Temperature
-452 Degrees F
Gasket Material
ePTFE
X-Ray Detectable
No
Gasket Type
Ring Gasket
Features
Long-Term reliable Sealing

Description

Ring Flange Gasket, Gasket Material ePTFE, Insert Material None, For Pipe Size 12 in, For Flange ANSI Class 150, Binder Material None, Color White, Inside Diameter 12 3/4 in, Minimum Operating Temperature -452 Degrees F, Maximum Operating Temperature 600 Degrees F, Outside Diameter 16 1/8 in, Thickness 1/8 in, Gasket Type Ring Gasket, Metal Detectable Gasket No, Included Fasteners Not Applicable, Hardness Not Rated, Includes Mounting Hardware No, X-Ray Detectable No

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.