This item is Discontinued.

Gorilla Carts Gorilla Dump Cart GOR4PS

Gorilla Dump Cart (Discontinued)

  • Mfr # GOR4PS
  • Zoro # G602702101
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
GOR4PS
Zoro #
G602702101
UPC #
722571010577
Country of Origin
China

Dimensions

Overall Height
9
Overall Length
37
Outside Dia.
44
Overall Width
21

Description

This handy 600-lb. Capacity Gorilla Carts Dump Cart combines the functions of a wheelbarrow with the convenience of a four-wheeled cart.

Restrictions

View the Lighting Facts
View the Energy Guide
WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.