Utility Cart, 900 lb, 4-Wheel, 10 in Wheel, Pneumatic Wheel, Convertible Pull/Tow Handle, Green

  • Mfr # GCG-9004T

  • Zoro # G522433529


product price:  $257.99
/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
GCG-9004T
Zoro #
G522433529
UPC #
722571016210
Country of Origin
Viet Nam

Description

Gorilla Carts Utility Cart, Heavy-Duty, 900 lb Weight, Frame Material: Steel, Wheel Type: Pneumatic, Number of Wheels: 4, Wheel Material: Rubber, Wheel Size: 10 in, Convertible Pull/Tow Handle, Steel Handle, Powder-Coated, Green, 46-3/4 in OAL, 22-3/4 in OAW, 38-1/2 in OAH, Suitable for: Lawn and ATV Tractors

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.