Shop GORILLA GLUE
See all product information
Create Account
16 oz. Waterproof Patch and Seal Spray - Black
- Mfr # MROPSSB
- Zoro # G024479315
product price:Â
$
28.95
/ea
Key Features
Color
Black
Application
Adhesives
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- MROPSSB
- Zoro #
- G024479315
- UPC #
- 848109069159
- Country of Origin
- China
- Color
- Black
- Item
- Tape
- Application
- Adhesives
Description
16 oz. Gorilla Waterproof Patch and Seal Spray - Black Gorilla Waterproof Patch & Seal Spray is a flexible, rubberized coating that seals out water, air and moisture. The applicator nozzle has a controlled spray pattern providing a clean, even coat. _x000D_ Once applied, the self-leveling formula smoothly covers small gaps and cracks ensuring a watertight seal. When dried, Gorilla Waterproof Patch & Seal Spray is paintable resulting in lasting repairs. _x000D_ Perfect for roofs, gutters, skylights, flashing, chimneys, PVC joints, windows, RVs, DIY projects.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.