Shop TITEBOND

Hybrid Sealant

  • Mfr # 62491
  • Zoro # G824878004

product price: 
$
7.39
/ea
Zoro's best price: not eligible for any other offers or promotions

Key Features

Resistance Properties
Nonshrinking, Ultraviolet Resistant
Color
Gray
For Use On Surface Material
Aluminum, Concrete, Copper, Flashing, Galvanized Steel, Glass, Kynar(TM) Coated Metals, Masonry, Plastic, PVC, Sheet Metal, Siding, Stucco, Vinyl, Wall Panels, Wood
Joint Compression Expansion Tolerance
+/-50%
VOC Content Weight
0 g/L
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
62491
Zoro #
G824878004
UPC #
037083624915
Country of Origin
United States

Dimensions

Container Size
9.5 oz
Overall Width
2 in
Overall Length
12 in
Length
12 in

Details

Item
Hybrid Sealant
Resistance Properties
Nonshrinking, Ultraviolet Resistant
Color
Gray
For Use On Surface Material
Aluminum, Concrete, Copper, Flashing, Galvanized Steel, Glass, Kynar(TM) Coated Metals, Masonry, Plastic, PVC, Sheet Metal, Siding, Stucco, Vinyl, Wall Panels, Wood
Joint Compression Expansion Tolerance
+/-50%
VOC Content Weight
0 g/L
Application
Roofing and Gutters
Sealant Properties
Dust and Dirt Resistant, Permanently Flexible, UV-Resistant
Minimum Application Temperature
0 Degrees F
Standards
ASTM C920 Type S Grade NS Class 50 Use T, NT, M, A and G, CAN/CGSB-19.13-M87 Classification MCG-2-40-A-N, Federal Specification TT-S-00230C Type II Class A
Sealant Base
Elastomeric Superior Polymer
Finishing Features
Paintable
Container Type
Cartridge
Maximum Performance Temperature
212 Degrees F
Minimum Performance Temperature
-75 Degrees F
Specific Gravity
1.432
Maximum Setting Time
110 min
Environment
Outdoor
Maximum Application Temperature
212 Degrees F
Working Time
15 min
Series
Weathermaster
VOC Content Weight Percentage
2 %
Cure Type
Moisture
Full Cure Time
24 hr

Description

Hybrid Sealant, Color Gray, Application Roofing and Gutters, Container Size 9.5 oz, Container Type Cartridge, Finishing Features Paintable, Resistance Properties Nonshrinking, Ultraviolet Resistant, Sealant Properties Dust and Dirt Resistant, Permanently Flexible, UV-Resistant, Standards ASTM C920 Type S Grade NS Class 50 Use T, NT, M, A and G, CAN/CGSB-19.13-M87 Classification MCG-2-40-A-N, Federal Specification TT-S-00230C Type II Class A, Full Cure Time 24 hr

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.