Gorilla Glue
Adhesive, Ultimate Series, Black, 9 oz, Cartridge
Mfr # 8008002
Zoro # G8835344
$12.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Cream
- Container Size 9 oz
- Container Type Cartridge
- Materials Bonded Brick, Granite, Marble, Metal
- Chemical Base Silyl Terminated Polyether
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BLACK SWAN PTFE Tape - Low Density 1/2" x 520" (2095)
- 3M Squeak Reduction Tape, Clear, 2In x 5Yd (5430)
- ANTI-SEIZE TECHNOLOGY PTFE/UHF Joint Sealant, 1 in x 15 ft, White, Temp Range -450 to 600 Degrees F (28025)
- LOCTITE Slow Dry Flexible Cure Gasket Sealant, 7 oz, Black, Temp Range -65 to 400 Degrees F (198819)
- GORILLA GLUE ADHESIVE DOTS 150PC (104905)
- GORILLA GLUE Instant Adhesive, Heavy Duty Series, Clear, 0.35 oz, Bottle (8020001)
- GORILLA GLUE Construction Adhesive, Heavy Duty Series, White, 9 oz, Cartridge (8010001)
- LOCTITE Loctite PL 400 Subfloor Adhesive Synthetic Latex Subfloor Construction Adhesive 28 oz (1602142)
- LIQUID NAILS Heavy Duty Solvent Based Construction Adhesive 10 oz (LN-901 10)
- ECLECTIC PRODUCTS Construction Adhesive, FRP Series, clear, 10.2 oz, Cartridge (252012)
- SIKA Polyurethane All Purpose Construction Adhesive 29 oz (505423)
- Gorilla Glue Construction Adhesives