Shop GORILLA GLUE
See all product information
Create Account
All Weather Tape, Black, 10 yd
- Mfr # 110418
- Zoro # G024159088
product price:Â
$
8.45
/ea
Key Features
Bond Type
Permanent
Surface Compatibility
Metal, Plastic, Stone, Stucco, Vinyl, Wood
Maximum Tape Performance Temperature
200 Degrees F
Roll Width
1 7/8 in
Application Temperature - Minimum
40 Degrees F
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 110418
- Zoro #
- G024159088
- UPC #
- 052427017925
- Country of Origin
- United States
- Bond Type
- Permanent
- Surface Compatibility
- Metal, Plastic, Stone, Stucco, Vinyl, Wood
- Maximum Tape Performance Temperature
- 200 Degrees F
- Application Temperature - Minimum
- 40 Degrees F
- Minimum Tape Performance Temperature
- 0 Degrees F
- Tape Resistance Properties
- Abrasion-Resistant, Corrosion-Resistant, Heat-Resistant, High Temperature-Resistant, Humidity-Resistant, Impact-Resistant, Low Temperature-Resistant, Mold-Resistant, Oil-Resistant, Shrink-Resistant, Solvent-Resistant, Stain-Resistant, Tear-Resistant, Wear-Resistant
- Item
- All Weather Tape
- Features
- Bonding, Repairs, Sealing
- Product Form
- Continuous Roll
- Common Industry
- Agriculture, Assembly and Manufacturing, Automotive, Aviation, Construction, General Maintenance and Repair, Home/Office, HVAC/R, Marine, Metalworking, Military, Safety, Warehouse
- Tape Adhesive Format
- Single-Sided
- Flame Retardant
- Not Flame-Retardant
- Color
- Black
- UV Resistance
- UV-Resistant
- Tape Backing Material
- Rubber Film
- Tape Tensile Strength
- 15 lbf/in
- Clean Removal Time
- 30 min
- Tape Adhesive Material
- Rubber
- Environment
- Indoor/Outdoor
- Wire Color
- Black
- Moisture Resistance
- Moisture-Resistant
Dimensions
- Roll Width
- 1 7/8 in
- Imperial Tape Length
- 10 yd
- Thickness
- 16.75 mil
- Fits Chest Size
- Bonding, Repairs, Sealing
Description
All Weather Tape, Imperial Tape Length 10 yd, Tape Backing Material Rubber Film, Tape Adhesive Material Rubber, Maximum Tape Performance Temperature 200 Degrees F, Minimum Tape Performance Temperature 0 Degrees F, Series Not Applicable, Environment Indoor/Outdoor, Tape Shape Not Applicable, Imperial Tape Shape Diameter Not Applicable, Tape Tensile Strength 15 lbf/in, Surface Compatibility Metal, Plastic, Stone, Stucco, Vinyl, Wood
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.