2in x 30 yds. Duct Tape
- Mfr # ADHGGT235
- Zoro # G824479287
product price:Â
$
77.95
/ea
Key Features
Tape Color
Black
Imperial Tape Length
35 yds
Imperial Tape Width
2 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- ADHGGT235
- Zoro #
- G824479287
- UPC #
- 848109018379
- Country of Origin
- United States
- Tape Color
- Black
- Item
- Tape
Dimensions
- Imperial Tape Length
- 35 yds
- Imperial Tape Width
- 2 in
Description
2in x 35 yds. Gorilla Duct Tape. An incredibly strong adhesive for the toughest jobs. Double thick adhesive fills in gaps on rough, uneven surfaces for extra grip._x000D_ Tough, reinforced backing contributes to the tape's durability and strength, but it can still be ripped by hand._x000D_ Rugged, weather-resistant shell helps create a barrier that can withstand harsh elements._x000D_ 17 Mil.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.