This item is Discontinued.

Gorilla Glue Duct Tape, 2 In x 9 yd, 13 mil, Camouflage 6010902

Duct Tape, 2 In x 9 yd, 13 mil, Camouflage (Discontinued)

  • Mfr # 6010902
  • Zoro # G4730546
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
6010902
Zoro #
G4730546
UPC #
052427601094
Country of Origin
United States

Dimensions

Imperial Tape Length
9 yd
Imperial Tape Width
1 7/8 in
Metric Tape Length
7.5 m
Metric Tape Width
47.6 mm
Duct Tape Length
9 yd
Duct Tape Thickness
14.0 mil
Duct Tape Width
1.875 in
Tape Thickness
14 mil
Diameter
3 in

Details

Tape Color Family
Multi-Color
Item
Duct Tape
Tape Color
Camouflage
Material
Polyethylene Coated Cloth
Tensile Strength
40 lb-in
Duct Tape Adhesive
Rubber
Duct Tape Primary Material
Coated Cloth
Color
Camouflage
Tape Backing Material
Polyethylene Coated Cloth
Duct Tape Grade
Premium
Tape Adhesive Material
Rubber
Tape Adhesive
Rubber
Performance Temp.
Up to 150 Degrees F
Tape Shape
Continuous Roll
Adhesion Strength
35 oz/in
Duct Tape Type
Duct Tape
Tape Tensile Strength
40 lb/in
Tape Elongation
Not Rated
Standards
ASTM D3330, ASTM D3759
Number of Adhesive Sides
1
Minimum Tape Performance Temperature
30 Degrees F
Environment
Indoor and Outdoor
Maximum Tape Performance Temperature
150 Degrees F
Tape Adhesive Format
Single-Sided
Adhesion to Steel
35 oz/in
Common Industry
General Maintenance & Repair
Tape Brand
Gorilla
Tape Resistance Properties
Moisture-Resistant, Temperature-Resistant, UV-Resistant, Weather-Resistant
Temperature Range
30 Degrees to 150 Degrees F
Tape Type
Duct & Repair Tape
Tape Sub-Type
General Purpose Duct Tape
Specifications Met
ASTM
Product Form
Continuous Roll
Tape Backing Construction
Cloth
Duty Rating
Heavy Duty
Brand and Series
The Gorilla Glue Company
Tape Duty Rating`
Heavy Duty
Brand
Gorilla

Description

Tape Thickness 14 mil, Tape Brand Gorilla, Common Industry General Maintenance & Repair, Indoor and Outdoor, Imperial Tape Length 9 yd, Imperial Tape Width 1 7/8 in, Maximum Tape Performance Temperature 150 Degrees F, Minimum Tape Performance Temperature 30 Degrees F, Continuous Roll, Tape Backing Material Polyethylene Coated Cloth, Tape Adhesive Material Rubber, Tape Sub-Type General Purpose Duct Tape, Duct & Repair Tape, Adhesion to Steel 35 oz/in, Metric Tape Length 7.5 m

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.