Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Duct Tape, Black, 25 yd L, 1-7/8 in W

  • Mfr # 6009002

  • Zoro # G3935240


product price: $12.99
/ea

Key Features

Tape Color Family
Black
Tape Color
Black
Imperial Tape Length
25 yd
Imperial Tape Width
1 7/8 in
Metric Tape Length
22.9 m
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
6009002
Zoro #
G3935240
UPC #
052427005595
Country of Origin
Italy

Dimensions

Imperial Tape Length
25 yd
Imperial Tape Width
1 7/8 in
Metric Tape Length
22.9 m
Metric Tape Width
47.6 mm
Duct Tape Length
25 yd
Duct Tape Thickness
0.7 mil
Duct Tape Width
1.875 in
Tape Thickness
0.7 mil
Diameter
5.47 in

Details

Tape Color Family
Black
Item
Duct Tape
Tape Color
Black
Tensile Strength
15 lb-in
Tape Backing Material
Polyethylene Coated Cloth
Color
Black
Duct Tape Grade
Premium
Tape Adhesive Material
Rubber
Performance Temp.
0 Degrees to 200 Degrees F
Tape Tensile Strength
15 lb/in
Tape Shape
Continuous Roll
Tape Adhesive
Elastomeric
Duct Tape Type
Duct Tape
Tape Elongation
Not Rated
Standards
ASTM D3759, ASTMD3330
Number of Adhesive Sides
1
Product Form
Continuous Roll
Specifications Met
ASTM
Duty Rating
Light Duty
Tape Brand
Gorilla
Tape Adhesive Format
Single-Sided
Tape Resistance Properties
UV-Resistant, Water-Resistant
Tape Type
Duct & Repair Tape
Brand and Series
The Gorilla Glue Company
Common Industry
General Maintenance & Repair
Tape Sub-Type
General Purpose Duct Tape
Maximum Tape Performance Temperature
200 Degrees F
Environment
Indoor and Outdoor
Temperature Range
0 Degrees to 200 Degrees F
Tape Backing Construction
Cloth
Minimum Tape Performance Temperature
0 Degrees F

Description

Adhesion to Steel Not Rated, Tape Brand Gorilla, General Maintenance and Repair, Environment Indoor/Outdoor, Imperial Tape Length 25 yd, Imperial Tape Width 1 7/8 in, Continuous Roll, Tape Adhesive Material Rubber, Tape Backing Material Polyethylene Coated Cloth, Tape Color Black, Tape Sub-Type General Purpose Duct Tape, Tape Thickness 17 mil, Duct and Repair Tape, Maximum Tape Performance Temperature 200 Degrees F, Metric Tape Length 22.9 m, Metric Tape Width 47.6 mm

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.