Shop All Duct Tapes
Gorilla Glue
Duct Tape, Black, 9.1 m Tape L
Mfr # 105631
Zoro # G603527963
original price:
$7.49
20% off
new price: $5.99
/ea
$5.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Duct Tape Width 1 7/8 in
- Tape Backing Construction Cloth
- Imperial Tape Length 10 yd
- Metric Tape Width 47.8 mm
- Tape Adhesive Format Single-Sided
Product Information
- Brand Gorilla Glue
- MFR # 105631
- Zoro # G603527963
- UPC # 052427010384
- Country of Origin United States
- Category Duct Tapes
Dimensions
Duct Tape Width | 1 7/8 in |
Imperial Tape Length | 10 yd |
Metric Tape Width | 47.8 mm |
Metric Tape Length | 9.1 m |
Imperial Tape Width | 1 7/8 in |
Details
Description
Tape Thickness 16.75 mil, Tape Brand Gorilla, Common Industry Automotive, Construction, Electronics, General Maintenance & Repair, Safety, Warehouse, Indoor and Outdoor, Imperial Tape Length 10 yd, Imperial Tape Width 1 7/8 in, Maximum Tape Performance Temperature 150 Degrees F, Minimum Tape Performance Temperature 32 Degrees F, Continuous Roll, Tape Backing Material Polyethylene Coated Cloth, Tape Adhesive Material Rubber, Tape Sub-Type General Purpose Duct Tape, Duct & Repair Tape
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BERTECH Masking Tape, 10 In. Wide x 72 Yards Long, Green (GPT-10)
- VIBRA-TITE Threadlocker, VIBRA-TITE 121, Blue, Medium Strength, Liquid, 250 mL Bottle (12125)
- 3M VlueDctTp1900Slvr, 1.88nx50yd5.8m, PK24 (1900)
- 3M Spray Adhesive, PR100 Series, Clear, 13.44 oz, Aerosol Can (PR100)
- GORILLA GLUE 30 yds. Black Duct Tape (106718)
- GORILLA GLUE 1.88 in. W X 50 yd L Black Duct Tape (108084)
- GORILLA GLUE TAPE, GORILLA TO GO, BLK (GOR6100109)
- GORILLA GLUE Repair Tape, Clear, 2 in x 18 yd, 7 mil (6060002)
- GORILLA GLUE Duct Tape, Round, White, 5-3/4 in. dia. (6025001)
- GORILLA GLUE Heavy Duty Duct Tape, 1 7/8 in W x 30 yd L, Black, 1 PK (105629)
- NASHUA Duct Tape, 4 In x 60 yd, 13 mil, Olive Drab (357)
- Gorilla Glue Duct Tapes