Zoro Homepage

Duct Tape, Gray, 25 yd L, 2-7/8 in W

  • Mfr # 105680

  • Zoro # G9363372


product price: $16.99
/ea

Key Features

Tape Color Family
Gray
Tape Color
Gray
Imperial Tape Length
25 yd
Imperial Tape Width
2 7/8 in
Material
Polyethylene Coated Cloth
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
105680
Zoro #
G9363372
UPC #
052427010513
Country of Origin
United States

Dimensions

Imperial Tape Length
25 yd
Imperial Tape Width
2 7/8 in
Metric Tape Length
22.9 m
Metric Tape Width
73 mm
Duct Tape Length
25 yd
Duct Tape Thickness
16.75 mil
Duct Tape Width
2.875 in
Tape Thickness
16.75 mil
Diameter
5.75 in

Details

Tape Color Family
Gray
Item
Duct Tape
Tape Color
Gray
Material
Polyethylene Coated Cloth
Tensile Strength
50 lb-in
Tape Backing Material
Polyethylene Coated Cloth
Color
Gray
Duct Tape Grade
Utility
Tape Adhesive Material
Rubber
Performance Temp.
32 Degrees to 150 Degrees F
Tape Shape
Continuous Roll
Standards
Not Rated
Adhesion Strength
85 oz/in
Duct Tape Type
Cloth Tape
Tape Adhesive
Rubber
Tape Tensile Strength
50 lb/in
Tape Elongation
Not Rated
Number of Adhesive Sides
1
Tape Adhesive Format
Single-Sided
Temperature Range
30 Degrees to 150 Degrees F
Tape Resistance Properties
Moisture-Resistant, UV-Resistant
Tape Backing Construction
Cloth
Tape Sub-Type
General Purpose Duct Tape
Product Form
Continuous Roll
Maximum Tape Performance Temperature
150 Degrees F
Brand and Series
The Gorilla Glue Company
Minimum Tape Performance Temperature
30 Degrees F
Adhesion to Steel
85 oz/in
Duty Rating
Heavy Duty
Environment
Indoor and Outdoor
Tape Type
Duct & Repair Tape
Tape Brand
Gorilla
Common Industry
General Maintenance & Repair

Description

Adhesion to Steel 85 oz/in, Tape Brand Gorilla, General Maintenance and Repair, Environment Indoor/Outdoor, Imperial Tape Length 25 yd, Imperial Tape Width 2 7/8 in, Continuous Roll, Tape Adhesive Material Rubber, Tape Backing Material Polyethylene Coated Cloth, Tape Color Gray, Tape Sub-Type General Purpose Duct Tape, Tape Thickness 16.75 mil, Duct and Repair Tape, Maximum Tape Performance Temperature 150 Degrees F, Metric Tape Length 22.9 m, Metric Tape Width 73 mm

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.