Glue

  • Mfr # 104408

  • Zoro # G623354976


product price:  $7.49
/ea

Key Features

For Gap Fill
Not For Gap Fill
Coverage
1 drop/square inch
Maximum Viscosity
1,500 cps
Series
Crystal Clear Pen
Tensile Strength - Maximum
1,500 psi
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
104408
Zoro #
G623354976
UPC #
052427009340
Country of Origin
United States

Dimensions

Container Size
0.19 fl oz

Details

Item
Glue
For Gap Fill
Not For Gap Fill
Coverage
1 drop/square inch
Maximum Viscosity
1,500 cps
Series
Crystal Clear Pen
Tensile Strength - Maximum
1,500 psi
Functional Cure
24 hr
Product Type
General Purpose Glue
Materials Bonded
Ceramic, Leather, Metal, Paper, Plastic, Rubber, Wood
Working Time
24 hr
Container Type
Tube
Flammability
Nonflammable
Color
Clear
Includes Applicator
Applicator Included
Primary Application
Assembly & Component Bonding, Automotive Interior Repair & Assembly, Footwear Repair, General Purpose Bonding & Repair, Label Adhesion
For Marine Applications
Not Specified Marine Grade
Shear Strength
1,500 psi
Interior/Exterior
Interior Only

Description

Glue, Container Size 0.19 fl oz, Container Type Tube, Cure Method Not Applicable, Maximum Viscosity 1,500 cps, Series Crystal Clear Pen, Materials Bonded Ceramic, Leather, Metal, Paper, Plastic, Rubber, Wood, Standards Not Applicable, Functional Cure 24 hr, Interior/Exterior Interior Only, Working Time 24 hr

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.