Hybrid Sealant, PK6
- Mfr # PTY501
- Zoro # G022433210
product price:Â
$
182.99
/pk of 6, $30.50/ea
Free Shipping & Returns
Key Features
Product Type
Spill Berm Adhesive
Container Type
Tube
Color
White
Material
Calcium Salt, Carbonic Acid, Limestone, Quartz, Stearic Acid
For Use With Brand
Pig
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- PTY501
- Zoro #
- G022433210
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Container Size
- 9 fl oz
Details
- Product Type
- Spill Berm Adhesive
- Container Type
- Tube
- Color
- White
- Material
- Calcium Salt, Carbonic Acid, Limestone, Quartz, Stearic Acid
- For Use With Brand
- Pig
- Max. Temp.
- 100 Degrees F
- Min. Temp.
- 40 Degrees F
- For Use With Mfr. Model Number
- PLR222
- Indoor/Outdoor Use
- Indoor, Outdoor
- Item
- Hybrid Sealant
- Shell Material
- Calcium Salt, Carbonic Acid, Limestone, Quartz, Stearic Acid
- Wire Color
- White
Description
Hybrid Sealant, Color White, Container Size 9 fl oz, Container Type Tube, For Use With Brand Pig, For Use With Grainger Item Number 30RF31, For Use With Mfr. Model Number PLR222, For Use with Series Build-A-Berm Barrier, Indoor/Outdoor Use Indoor, Outdoor, Material Calcium Salt, Carbonic Acid, Limestone, Quartz, Stearic Acid, Max. Temp. 100 Degrees F, Min. Temp. 40 Degrees F, Product Type Spill Berm Adhesive, Package Quantity 6
Restrictions
WARNING:
Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.