Shop PIG

Loading Dock Spill Kit in High-Visib

  • Mfr # KIT2026
  • Zoro # G023782027

product price: 
$
1,693.99
/ea
Additional $175.00 delivery surcharge applies per item.
See details

Key Features

Lockable
No
Number of Waste Labels Included
0
Container Type
Can
Number of Sorbent Socks Included
16
Volume Absorbed Per Kit
63 gal
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
KIT2026
Zoro #
G023782027
UPC #
036226072828
Country of Origin
United States
Item
Loading Dock Spill Kit in High-Visibility Mobile Container with Drain Cover
Lockable
No
Number of Waste Labels Included
0
Container Type
Can
Number of Sorbent Socks Included
16
Volume Absorbed Per Kit
63 gal
Includes
(1 ) Orange Protection Cover, (1) 20" W x 135' L PIG(R) Absorbent Mat Roll (MAT1820), (1) 36" W x 36" L x .125" H PIG(R) Rapid Response DrainBlocker(R) Drain Cover (PLR603), (1) ext. dia. 4' x 1' H PIG(R) Portable Spill Containment Pool (PAK926-OR), (1) Instructions, (1) Plastic Container with Wheels, (125 )15" W x 20" L PIG(R) Absorbent Mat Pad (MAT203), (16) ext. dia. 3" x 4' L PIG(R) Blue Absorbent Sock (4048), (5) 30" W x 6" D x 60" H Polyethylene Disposal Bags (BAG201-L)
Number of Mercury Aspirators Included
0
Number of Pairs of Nitrile Gloves Included
0
Container Color
Orange
For Use With Mfr. Model Number
KIT2026
Number of Safety Cones Included
0
Number of Caution Signs
0
Flame Resistant
No
Wheel Tread Material
Rubber
Number of Drum Liners Included
0
Number of Tarps Included
0
Sock Filler Material
Vermiculite
Number of Pads Included
125
Number of Scoops Included
0
Fluids Absorbed - Pads
Universal
Number of Tamperproof Seal Labels Included
0
Number of Sorbent Booms Included
0
Cleaning Solution Included
No
Container Capacity
360 L
Number of Scrapers Included
0
Number of Protective Gowns Included
0
Number of Goggles
0
Number of Wipes Included
0
Number of Ties Included
0
Product Weight
124 lb
Number of Disposal Bags Included
5
Number of Shoe Covers Included
0
Specialized Applications
Universal
Number of Wheels
2
Number of Coveralls Included
1
Number of Leak Repair Kits
0
Number of Labels Included
0
Number of Masks Included
0
Product Type
Mobile Spill Kit
Number of Towels Included
0
Number of Pillows Included
0
Number of Shelves
0
Fluids Absorbed - Socks
Universal
Number of Aprons Included
0
Emergency Response Handbook/Instructions Included
Emergency Response Handbook Included
Number of Dust Pans Included
0
Number of Brooms Included
0
Number of Face Shields Included
0
Number of Hairnets Included
0
Insert Weight
124 lb

Dimensions

Pad Width
15 in
Wheel Size
10 in
Pad Length
20 in

Description

Mobile Spill Kit, Fluids Absorbed Universal, Specialized Applications Universal, Neutralizes Chemical Type Not Applicable, Volume Absorbed Per Kit 63 gal, Container Type Can, 360 L Container Capacity, Orange, Sorbents Included 142, PPE Included Not Applicable

Restrictions

WARNING: This product can expose you to chemicals including Di(2-ethylhexyl)phthalate (DEHP), which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.