Shop All Double Sided Foam Tapes
Gorilla Glue
Mounting Tape, Black, 5 ft, Continuous Roll
Mfr # 6055002
Zoro # G7113307
product price: $8.45
/ea
$8.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tape Backing Material Acrylic Foam
- Tape Adhesive Acrylic
- Tape Width 1 in
- Tape Length 5 ft
- Tape Shape Continuous Roll
Product Information
- Brand Gorilla Glue
- MFR # 6055002
- Zoro # G7113307
- UPC # 052427605504
- Country of Origin Korea, Republic of
- Category Double Sided Foam Tapes
Dimensions
Tape Width | 1 in |
Tape Length | 5 ft |
Length | 5 ft. |
Width | 1" |
Tape Core Diameter | 1.25 in |
Imperial Tape Width | 1 in |
Metric Tape Length | 4.57 m |
Imperial Tape Length | 1 11/16 yd |
Metric Width | 25.4 mm |
Details
Description
Tape Type Double-Sided Foam Tape, Tape Sub-Type Double-Sided Firm Foam Tape, Tape Brand Gorilla, Imperial Tape Length 1 11/16 yd, Imperial Tape Width 1 in, Imperial Tape WxL 1 in x 1 3/4 yd, Maximum Tape Performance Temperature 230 Degrees F, Minimum Tape Performance Temperature 40 Degrees F, Common Industry General Maintenance & Repair, Indoor and Outdoor, Continuous Roll, Surface Compatibility Glass, Metal, Wood, Tape Thickness 1/16 in, Adhesion to Steel Not Rated, Foam Density Type Firm
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SHURTAPE Duct Tape, 48mm x 55m, 9 mil, Silver (PC 600)
- 3M Foil Tape, 2 In., Shiny Silver, PK50 (425)
- TITEBOND Outdoor Adhesive, Crystal Clear, 1 qt (5065)
- TITEBOND Constr Adhesive 10Oz (4221)
- GORILLA GLUE GORILLA SHIP TAPE RFL2PK (6030402)
- GORILLA GLUE Double Side Foam Mounting Tape, 1 in W Thick, Transparent, 1 Pk (6036002)
- GORILLA GLUE 120 in. Heavy Duty Double Sided Mounting Tape (267481)
- GORILLA GLUE Double Sided 1 in. W X 60 in. L Mounting Tape Clear (6065003)
- GORILLA GLUE Mounting Tape, Clear, 5 ft. L (6065001)
- GORILLA GLUE 215509 2 in. 10 Yard Gorilla Tape, White (052427601001)
- 3M 3M 9088 Double Coated Tape 2" x 5yd Clear 7.9 mil (3M GPT-020)
- Gorilla Glue Foam Tape