Repair Tape, 2 in W x 9 yd L, 8.2 mil Thick, Transparent

  • Mfr # 6027002

  • Zoro # G8496381


product price:  $9.69
/ea

Key Features

Tape Backing Material
Ethylene Copolymer
Tape Width
2 in
Tape Length
9 yd
Tape Adhesive
Acrylic
Tape Thickness
8.2 mil
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
6027002
Zoro #
G8496381
UPC #
052427602701
Country of Origin
Multiple

Dimensions

Tape Width
2 in
Tape Length
9 yd
Tape Thickness
8.2 mil
Tape Core Diameter
3.75 in
Thickness
8.2 mil
Width
2"
Imperial Tape Width
2 in
Metric Tape Width
50.8 mm
Metric Tape Length
8.2 m
Imperial Tape Length
9 yd
Roll Width
2 in

Details

Item
Repair Tape
Tape Backing Material
Ethylene Copolymer
Tape Adhesive
Acrylic
Min. Tape Performance Temp.
10 Degrees F
Max. Tape Performance Temp.
120 Degrees F
Tape Tensile Strength
24 lb/in
Tape Adhesive Strength
85 oz/in
Tape Color
Transparent
Material
Cloth
Tape Elongation
Not Rated
Color
Transparent
Standards
ASTM D3759, ASTMD3330
Number of Adhesive Sides
1
Minimum Tape Performance Temperature
10 Degrees F
Maximum Tape Performance Temperature
120 Degrees F
Tape Sub-Type
Transparent Repair Tape
Common Industry
General Maintenance and Repair
Tape Adhesive Material
Acrylic
Environment
Indoor/Outdoor
Temperature Range
10 Degrees to 120 Degrees F
Adhesion to Steel
85 oz/in
Product Form
Continuous Roll
Tape Type
Duct and Repair Tape
Tape Brand
Gorilla
Specifications Met
ASTM
Duty Rating
Standard Duty
Tape Backing Construction
Film
Brand and Series
The Gorilla Glue Company
Tape Resistance Properties
UV-Resistant, Water-Resistant
Tape Adhesive Format
Single-Sided
Performance Temp. Range
10 Degrees to 120 Degrees F

Description

Repair Tape, Tape Color Transparent, Tape Brand Gorilla, Brand and Series The Gorilla Glue Company, Imperial Tape Length 9 yd, Imperial Tape Width 2 in, Imperial Tape WxL 2 in x 9 yd, Tape Thickness 8.2 mil, Tape Backing Material Ethylene Copolymer Film, Tape Adhesive Material Acrylic, Maximum Tape Performance Temperature 120 Degrees F, Minimum Tape Performance Temperature 10 Degrees F, Temperature Range 10 Degrees to 120 Degrees F, Tape Type Duct and Repair Tape

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.