Shop GORILLA GLUE

White Sealant Ultimate K&B

  • Mfr # 117605

  • Zoro # G324159252


product price:  $13.05
/ea

Key Features

Color
White
Application
Kitchen and Bath
VOC Content Weight Percentage
3 %
For Use On Surface Material
Auto, Door, Gutters, Marine, Masonry, Metal, Plumbing, Steel, Window, Wood
Overall Width
1 7/8 in
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
117605
Zoro #
G324159252
UPC #
052427841889
Country of Origin
United States

Dimensions

Overall Width
1 7/8 in
Overall Length
1.92 in
Container Size
10 oz

Details

Color
White
Item
White Sealant Ultimate K&B
Application
Kitchen and Bath
VOC Content Weight Percentage
3 %
For Use On Surface Material
Auto, Door, Gutters, Marine, Masonry, Metal, Plumbing, Steel, Window, Wood
Flash Point
Not Specified
Cure Type
Room Temperature
Working Time
15 min
Maximum Setting Time
30 min
Specific Gravity
1.39
Full Cure Time
24 hr
Sealant Properties
30 Min Water Ready, High Strength, Mold & Mildew Resistant, Quick Drying
Maximum Application Temperature
100 Degrees F
Environment
Indoor/Outdoor
Minimum Application Temperature
32 Degrees F

Description

White Sealant Ultimate K&B, Color White, Application Kitchen and Bath, Container Size 10 oz, Sealant Properties 30 Min Water Ready, High Strength, Mold & Mildew Resistant, Quick Drying, Standards Not Applicable, Full Cure Time 24 hr, Working Time 15 min, Overall Length 1.92 in, Overall Width 1 7/8 in, For Use On Surface Material Auto, Door, Gutters, Marine, Masonry, Metal, Plumbing, Steel, Window, Wood, VOC Content Weight Not Applicable, Cure Type Room Temperature, Environment Indoor/Outdoor

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.