Wood Glue

  • Mfr # 104406

  • Zoro # G323396870


product price:  $10.79
/ea

Key Features

For Marine Applications
Not Specified Marine Grade
Interior/Exterior
Interior/Exterior
Primary Application
General Purpose Bonding & Repair
Series
Wood Glue
Container Size
18 fl oz
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
104406
Zoro #
G323396870
UPC #
052427009333
Country of Origin
United States

Dimensions

Container Size
18 fl oz

Details

For Marine Applications
Not Specified Marine Grade
Interior/Exterior
Interior/Exterior
Primary Application
General Purpose Bonding & Repair
Series
Wood Glue
Color
Off-White
For Gap Fill
Not For Gap Fill
Working Time
2 hr
Product Type
Wood Glue
Includes Applicator
Applicator Included
Item
Wood Glue
Maximum Viscosity
5,000 cps
Flammability
Nonflammable
Coverage
1.56 sq ft
Functional Cure
24 hr
Finishing Features
Paintable, Sandable, Stainable
Tensile Strength - Maximum
1,200 psi
Shear Strength
1,200 psi
Container Type
Bottle

Description

Wood Glue, Container Size 18 fl oz, Container Type Bottle, Cure Method Not Applicable, Maximum Viscosity 5,000 cps, Series Wood Glue, Materials Bonded Wood, Standards Not Applicable, Functional Cure 24 hr, Interior/Exterior Interior/Exterior, Working Time 2 hr

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.