This item is Discontinued.

No Product Image Available

Carbide End Mill, 1-1/2 in, CEM364B4TIN (Discontinued)

  • Mfr # CEM364B4TIN
  • Zoro # G9430793
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
CEM364B4TIN
Zoro #
G9430793
UPC #
-
Country of Origin
United States

Dimensions

Length of Cut
7/64 in
Milling Diameter
3/64"
Dimension Type
Fractional Inch
Milling Dia.
3/64"
Overall Length
1 1/2 in

Details

Number of Flutes
4
End Mill Style
Ball Nose
Finish
Tin
End Mill Cutting Type
Center Cutting
End Mill Material
Carbide
List Number
CEM364B4TIN
Grade
C2 Micro Grain
Cutting Direction
Right Hand
Single End/Double End
Single End
Item
Ball End Mill
Helix Angle
Variable

Description

Ball End Mill

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.