Carbide End Mill, 1-1/2in, CEM332R2010TIN (Discontinued)
- Mfr # CEM332R2010TIN
- Zoro # G9429034
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
CEM332R2010TIN
Zoro #
G9429034
UPC #
-
Country of Origin
United States
Dimensions
Length of Cut
3/8 in
Milling Diameter
3/32"
Dimension Type
Fractional Inch
Corner Radius
0.010 in
Milling Dia.
3/32"
Overall Length
1 1/2 in
Details
Number of Flutes
2
End Mill Style
Square
Finish
Tin
End Mill Cutting Type
Center Cutting
End Mill Material
Carbide
Single End/Double End
Single End
Cutting Direction
Right Hand
List Number
CEM332R2010TIN
Grade
C2 Micro Grain
Helix Angle
Variable
Item
End Mill
Finish - Machining
TiN
Description
End Mill, TiN, Length of Cut 3/8 in, Overall Length 1 1/2 in
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.