This item is Discontinued.

No Product Image Available

Carbide End Mill, 2-1/2 in, CEM1764F4TIN (Discontinued)

  • Mfr # CEM1764F4TIN
  • Zoro # G9426444
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
CEM1764F4TIN
Zoro #
G9426444
UPC #
-
Country of Origin
United States

Dimensions

Length of Cut
7/8 in
Milling Diameter
17/64"
Dimension Type
Fractional Inch
Milling Dia.
17/64"
Overall Length
2 1/2 in

Details

Number of Flutes
4
End Mill Style
Square
Finish
Tin
End Mill Cutting Type
Center Cutting
End Mill Material
Carbide
Cutting Direction
Right Hand
List Number
CEM1764F4TIN
Grade
C2 Micro Grain
Helix Angle
Variable
Item
Square End Mill
Single End/Double End
Single End
Finish - Machining
TiN

Description

Square End Mill, TiN, Length of Cut 7/8 in, Overall Length 2 1/2 in

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.