Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
CEM38B4TIN
Zoro #
G9430933
UPC #
-
Country of Origin
United States
Dimensions
Length of Cut
7/8 in
Milling Diameter
3/8"
Dimension Type
Fractional Inch
Milling Dia.
3/8"
Overall Length
2 1/2 in
Details
Number of Flutes
4
End Mill Style
Ball Nose
Finish
Tin
End Mill Cutting Type
Center Cutting
End Mill Material
Carbide
Item
Ball End Mill
Grade
C2 Micro Grain
Helix Angle
Variable
List Number
CEM38B4TIN
Single End/Double End
Single End
Cutting Direction
Right Hand
Description
Ball End Mill
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.