Carbide End Mill, 2-1/2 in, CEM38R4020TIN (Discontinued)
- Mfr # CEM38R4020TIN
- Zoro # G9431974
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
CEM38R4020TIN
Zoro #
G9431974
UPC #
-
Country of Origin
United States
Dimensions
Length of Cut
7/8 in
Milling Diameter
3/8"
Dimension Type
Fractional Inch
Overall Length
2 1/2 in
Milling Dia.
3/8"
Corner Radius
0.020 in
Details
Number of Flutes
4
End Mill Style
Corner Radius
Finish
Tin
End Mill Cutting Type
Center Cutting
End Mill Material
Carbide
List Number
CEM38R4020TIN
Helix Angle
Variable
Single End/Double End
Single End
Item
Corner Radius End Mill
Grade
C2 Micro Grain
Cutting Direction
Right Hand
Description
Corner Radius End Mill, 0.020 in, 7/8 in, 2 1/2 in
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.