Carbide End Mill, 2-1/2 in, CEM38R4060TIN (Discontinued)
- Mfr # CEM38R4060TIN
- Zoro # G9432096
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
CEM38R4060TIN
Zoro #
G9432096
UPC #
-
Country of Origin
United States
Dimensions
Length of Cut
7/8 in
Milling Diameter
3/8"
Dimension Type
Fractional Inch
Milling Dia.
3/8"
Corner Radius
0.060 in
Overall Length
2 1/2 in
Details
Number of Flutes
4
End Mill Style
Corner Radius
Finish
Tin
End Mill Cutting Type
Center Cutting
End Mill Material
Carbide
Cutting Direction
Right Hand
Grade
C2 Micro Grain
Helix Angle
Variable
Single End/Double End
Single End
Item
Corner Radius End Mill
List Number
CEM38R4060TIN
Description
Corner Radius End Mill, 0.060 in, 7/8 in, 2 1/2 in
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.