Carbide End Mill, 2-1/2in, CEM516R4045TIN (Discontinued)
- Mfr # CEM516R4045TIN
- Zoro # G9432972
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
CEM516R4045TIN
Zoro #
G9432972
UPC #
-
Country of Origin
United States
Dimensions
Length of Cut
7/8 in
Milling Diameter
5/16"
Dimension Type
Fractional Inch
Corner Radius
0.045 in
Overall Length
2 1/2 in
Milling Dia.
5/16"
Details
Number of Flutes
4
End Mill Style
Corner Radius
Finish
Tin
End Mill Cutting Type
Center Cutting
End Mill Material
Carbide
Item
Corner Radius End Mill
Single End/Double End
Single End
List Number
CEM516R4045TIN
Grade
C2 Micro Grain
Helix Angle
Variable
Cutting Direction
Right Hand
Description
Corner Radius End Mill, 0.045 in, 7/8 in, 2 1/2 in
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.