This item is Discontinued.

No Product Image Available

Carbide End Mill, 3in, CEM12R4090TIN (Discontinued)

  • Mfr # CEM12R4090TIN
  • Zoro # G9424545
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
CEM12R4090TIN
Zoro #
G9424545
UPC #
-
Country of Origin
United States

Dimensions

Length of Cut
1 in
Milling Diameter
1/2"
Dimension Type
Fractional Inch
Overall Length
3 in
Milling Dia.
1/2"
Corner Radius
0.090 in

Details

Number of Flutes
4
End Mill Style
Corner Radius
Finish
Tin
End Mill Cutting Type
Center Cutting
End Mill Material
Carbide
List Number
CEM12R4090TIN
Grade
C2 Micro Grain
Single End/Double End
Single End
Cutting Direction
Right Hand
Helix Angle
Variable
Item
Corner Radius End Mill

Description

Corner Radius End Mill, 0.090 in, 1 in, 3 in

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.