This item is Discontinued.

No Product Image Available

Carbide End Mill, 4in, CEM10R2125TIN (Discontinued)

  • Mfr # CEM10R2125TIN
  • Zoro # G9422445
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
CEM10R2125TIN
Zoro #
G9422445
UPC #
-
Country of Origin
United States

Dimensions

Length of Cut
1 1/2 in
Milling Diameter
1.0000"
Dimension Type
Fractional Inch
Overall Length
4 in
Corner Radius
0.125 in
Milling Dia.
1.0000"

Details

Number of Flutes
2
End Mill Style
Corner Radius
Finish
Tin
End Mill Cutting Type
Center Cutting
End Mill Material
Carbide
Grade
C2 Micro Grain
Item
Corner Radius End Mill
Helix Angle
Variable
Single End/Double End
Single End
Cutting Direction
Right Hand
List Number
CEM10R2125TIN

Description

Corner Radius End Mill, 0.125 in, 1 1/2 in, 4 in

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.