This item is Discontinued.

Gorilla Mill Carbide End Mill, 4in, GMHT10RS5 GMHT10RS5

Carbide End Mill, 4in, GMHT10RS5 (Discontinued)

  • Mfr # GMHT10RS5
  • Zoro # G9443296
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
GMHT10RS5
Zoro #
G9443296
UPC #
-
Country of Origin
United States

Dimensions

Length of Cut
1 in
Milling Diameter
1.0000"
Dimension Type
Fractional Inch
Milling Dia.
1.0000"
Overall Length
4 in
Corner Radius
0.040 in

Details

Number of Flutes
5
End Mill Style
Corner Radius
Finish
GMS
End Mill Cutting Type
Center Cutting
End Mill Material
Carbide
Helix Angle
Variable
Grade
C2 Micro Grain
List Number
GMHT10RS5
Cutting Direction
Right Hand
Item
Corner Radius End Mill
Single End/Double End
Single End

Description

Corner Radius End Mill, 0.040 in, 1 in, 4 in

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.